Motion
41B12-3/4

BOSTON GEAR
41B12-3/4

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 12 Teeth, Steel Material
MI ITEM #00169131
MFR #41B12-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
41B12-3/4

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 12 Teeth, Steel Material
MI ITEM #00169131
MFR #41B12-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41B12-3/4 SPKT(OLD#HKSU12-3/4)

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Pitch Type
    Single
  • Pitch Diameter
    1.9320 in
  • Tooth Width
    0.2270 in
  • Hub Diameter
    1.5625 in
  • Keyway Size
    3/16 X 3/32 in
  • Weight
    0.40 lbs
  • Manufacturer Upc Number
    781711155264
  • UPC_NO
    781711155264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text