Motion
41B12-7/8

BOSTON GEAR
41B12-7/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 12 Teeth, Steel Material
Mi Item #00169140
MFR #41B12-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
41B12-7/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 12 Teeth, Steel Material
Mi Item #00169140
MFR #41B12-7/8

Mfr description
41B12-7/8 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    1.5625 in
  • Keyway Size
    3/16 X 3/32 in
  • Pitch Diameter
    1.9320 in
  • Tooth Width
    0.2270 in
  • Weight
    0.37 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711359501
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711359501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)