Motion
41B13F 1/2

TSUBAKI (UST)
41B13F 1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.5000 in Bore , 13 Teeth, Non-Hardened Teeth
Mi Item #00169153
MFR #41B13F 1/2
Price$26.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B13F 1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.5000 in Bore , 13 Teeth, Non-Hardened Teeth
Mi Item #00169153
MFR #41B13F 1/2

Mfr description
41B13F-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Caliper Diameter
    1.7680 in
  • Hub Diameter
    1.5630 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    0.5000 in
  • Outside Diameter  
    2.3300 in
  • Pitch Diameter
    2.0890 in
  • Tooth Width
    0.2270 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322111
  • Number Of Teeth  
    13
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039322111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)