Motion
41B15F-1/2

TSUBAKI (UST)
41B15F-1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.5000 in Bore , 15 Teeth, Non-Hardened Teeth
MI ITEM #00169255
MFR #41B15F-1/2
Your Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B15F-1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.5000 in Bore , 15 Teeth, Non-Hardened Teeth
MI ITEM #00169255
MFR #41B15F-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.29/each(List $40.42)

Overview

Mfr description
41B15F-1/2 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    2.4050 in
  • Caliper Diameter
    2.0860 in
  • Tooth Width
    0.2270 in
  • Hub Type
    B
  • Hub Diameter
    1.9060 in
  • Keyway Size
    No Keyway
  • Weight
    0.76 lbs
  • Manufacturer Upc Number
    97039322197
  • UPC_NO
    097039322197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text