Motion
41B19F 1
Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 19 Teeth, Non-Hardened Teeth
MI ITEM #00169371
MFR #41B19F 1
Your Price$39.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 19 Teeth, Non-Hardened Teeth
MI ITEM #00169371
MFR #41B19F 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.13/each(List $53.99)

Overview

Mfr description
41B19F-1 HT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.0380 in
  • Caliper Diameter
    2.7220 in
  • Tooth Width
    0.2270 in
  • Hub Type
    B
  • Hub Diameter
    2.4690 in
  • Weight
    1.14 lbs
  • Manufacturer Upc Number
    97039322340
  • UPC_NO
    097039322340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text