Motion
41B20F 5/8

TSUBAKI (UST)
41B20F 5/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 20 Teeth, Non-Hardened Teeth
Mi Item #00169377
MFR #41B20F 5/8
Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41B20F 5/8

Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 20 Teeth, Non-Hardened Teeth
Mi Item #00169377
MFR #41B20F 5/8

Mfr description
41B20F-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    2.8900 in
  • Hub Diameter
    2.7500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    0.6250 in
  • Outside Diameter  
    3.4600 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.2270 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322357
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039322357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)