Motion
41B23-1
Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 23 Teeth, Steel Material
MI ITEM #00169456
MFR #41B23-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 23 Teeth, Steel Material
MI ITEM #00169456
MFR #41B23-1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41B23-1 SPKT(OLD#HKSU23-1)

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Pitch Type
    Single
  • Pitch Diameter
    3.6720 in
  • Tooth Width
    0.2270 in
  • Hub Diameter
    3.1875 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    1.90 lbs
  • Manufacturer Upc Number
    781711155882
  • UPC_NO
    781711155882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text