Motion
41B23F-1
Stock Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.0000 in Bore , 23 Teeth
MI ITEM #00169463
MFR #41B23F-1
List Price$80.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.0000 in Bore , 23 Teeth
MI ITEM #00169463
MFR #41B23F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.27/each for your price

Overview

Mfr description
41B23F-1 HT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.6720 in
  • Caliper Diameter
    3.3570 in
  • Tooth Width
    0.2270 in
  • Hub Type
    B
  • Hub Diameter
    3.1880 in
  • Weight
    2.18 lbs
  • Manufacturer Upc Number
    97039322463
  • UPC_NO
    097039322463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text