Motion
50B9F-5/8

TSUBAKI (UST)
50B9F-5/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.6250 in Bore , 9 Teeth, Non-Hardened Teeth
Mi Item #00169498
MFR #50B9F-5/8
Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B9F-5/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.6250 in Bore , 9 Teeth, Non-Hardened Teeth
Mi Item #00169498
MFR #50B9F-5/8

Mfr description
50B9F-5/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    1.4000 in
  • Hub Diameter
    1.1250 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    0.6250 in
  • Outside Diameter  
    2.0900 in
  • Pitch Diameter
    1.8280 in
  • Tooth Width
    0.3430 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039327116
  • Number Of Teeth  
    9
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039327116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)