Motion
60-2H RIVETED 10FT LG

TSUBAKI (UST)
60-2H RIVETED 10FT LG

Roller Chain - Heavy Duty Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00169870
MFR #60-2H RIVETED 10FT LG
Price$108.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2H RIVETED 10FT LG

Roller Chain - Heavy Duty Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00169870
MFR #60-2H RIVETED 10FT LG

Mfr description
60-2H RIVETED 10FT LG.
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.79/ft

Specifications

Dimensions

  • Chain Overall Width
    2.264 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    2.0710 in, 52.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    19840 lbs
  • Weight
    2.41 lb
  • Weight per Foot
    2.41 lbs, 3.586 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    60-2H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    60-2H RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shock Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039177438
  • Working Load Capacity
    3700 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)