Motion
50B17F-1+3/16

TSUBAKI (UST)
50B17F-1+3/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1875 in Bore
MI ITEM #00169984
MFR #50B17F-1+3/16
Your Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B17F-1+3/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1875 in Bore
MI ITEM #00169984
MFR #50B17F-1+3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.54/each(List $67.57)

Overview

Mfr description
50B17F 1-3/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.4010 in
  • Caliper Diameter
    2.9870 in
  • Tooth Width
    0.3430 in
  • Hub Type
    B
  • Hub Diameter
    2.6880 in
  • Weight
    1.67 lbs
  • Manufacturer Upc Number
    97039327666
  • UPC_NO
    097039327666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text