Motion
50B17-1-7/16

BOSTON GEAR
50B17-1-7/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.4375 in Bore , 17 Teeth, Steel Material
MI ITEM #00170003
MFR #50B17-1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
50B17-1-7/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.4375 in Bore , 17 Teeth, Steel Material
MI ITEM #00170003
MFR #50B17-1-7/16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50B17-1-7/16 SPKT(OLD#HKSC17-1-7/16)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Pitch Type
    Single
  • Pitch Diameter
    3.4010 in
  • Tooth Width
    0.3430 in
  • Hub Diameter
    2.6875 in
  • Keyway Size
    3/8 X 3/16 in
  • Weight
    1.70 lbs
  • Manufacturer Upc Number
    781711152461
  • UPC_NO
    781711152461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text