Motion
60B9F 7/8

TSUBAKI (UST)
60B9F 7/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.8750 in Bore , 9 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00170829
MFR #60B9F 7/8
List Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B9F 7/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.8750 in Bore , 9 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00170829
MFR #60B9F 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.63/each for your price

Overview

Mfr description
60B9F-7/8 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    2.1930 in
  • Caliper Diameter
    1.6910 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    1.5630 in
  • Keyway Size
    3/16 X 3/32 in
  • Weight
    0.42 lbs
  • Manufacturer Upc Number
    097039331243
  • UPC_NO
    097039331243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text