Overview
Mfr description
60B11-1+3/16 SPKT
Specifications
- Chain Number & Pitch60 / 3/4 in
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Number Of Teeth
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Number Of Strands Across1
- MaterialSteel
- Hardened TeethNon-Hardened Teeth
- Number Of Hubs1
- Pitch TypeSingle
- Pitch Diameter2.6620 in
- Tooth Width0.4590 in
- Hub Diameter2.0625 in
- Keyway Size1/4 X 1/8 in
- Weight0.93 lbs
- Manufacturer Upc Number781711364949
- UPC_NO781711364949
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data