Motion
60BS11 1 3/16

TSUBAKI (UST)
60BS11 1 3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1875 in Bore , 11 Teeth
MI ITEM #00170919
MFR #60BS11 1 3/16
Price$53.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60BS11 1 3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1875 in Bore , 11 Teeth
MI ITEM #00170919
MFR #60BS11 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    2.1660 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    1.3130 in
  • Outside Diameter  
    3.0000 in
  • Pitch Diameter
    2.6630 in
  • Tooth Width
    0.4590 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039331335
  • Number Of Teeth  
    11
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
60B11F 1-3/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text