Motion
60B13F-1-1/8

TSUBAKI (UST)
60B13F-1-1/8

Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.1250 in Bore , 13 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00171025
MFR #60B13F-1-1/8
Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B13F-1-1/8

Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.1250 in Bore , 13 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00171025
MFR #60B13F-1-1/8

Mfr description
60B13F 1-1/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.4930 in
  • Pitch Diameter
    3.134 in
  • Tooth Width
    0.459 in
  • Weight
    1.75 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039331427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)