Motion
60B14F-1-1/4

TSUBAKI (UST)
60B14F-1-1/4

Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.2500 in Bore , 14 Teeth, Steel Material, Hardened Teeth
Mi Item #00171123
MFR #60B14F-1-1/4
Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B14F-1-1/4

Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.2500 in Bore , 14 Teeth, Steel Material, Hardened Teeth
Mi Item #00171123
MFR #60B14F-1-1/4

Mfr description
60B14F 1-1/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.7360 in
  • Pitch Diameter
    3.371 in
  • Tooth Width
    0.459 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039331526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)