Specifications
Dimensions
- Bore Diameter1.6250 in
- Hub Diameter2.5625 in
- Keyway Size3/8 X 3/16 in
- Pitch Diameter3.3700 in
- Tooth Width0.4590 in
- Weight1.61 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethNon-Hardened Teeth
- Manufacturer Upc Number781711361504
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth14
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO781711361504
Overview
Mfr description
60B14-1-5/8 SPKT