Motion
520 MS 116 PITCHES

DIAMOND CHAIN COMPANY
520 MS 116 PITCHES

Roller Chain - Motorcycle Series, 520 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 116 pitches Length
MI ITEM #00171201
MFR #520 MS 116 PITCHES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
520 MS 116 PITCHES

Roller Chain - Motorcycle Series, 520 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 116 pitches Length
MI ITEM #00171201
MFR #520 MS 116 PITCHES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
520 MS 116 PITCHES MOTORCYCLE CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Motorcycle
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    116 pitches
  • Inside Width
    1/4 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.77 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6600 lbs
  • Chain Number & Pitch
    520 / 5/8 in
  • Manufacturer Catalog Number
    XMC-1348-116P
  • Weight
    3.82 lbs
  • UPC_NO
    716647257706
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought