Motion
60B15-1-1/2

BOSTON GEAR
60B15-1-1/2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.5000 in Bore , 15 Teeth, Steel Material
Mi Item #00171229
MFR #60B15-1-1/2
Price$578.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
60B15-1-1/2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.5000 in Bore , 15 Teeth, Steel Material
Mi Item #00171229
MFR #60B15-1-1/2

Mfr description
60B15-1-1/2 SPKT(OLD#HKSD-1-1/2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Hub Diameter
    2.8750 in
  • Keyway Size
    3/8 X 3/16 in
  • Pitch Diameter
    3.6070 in
  • Tooth Width
    0.4590 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711153864
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711153864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)