Specifications
Dimensions
- Bore Diameter1.3750 in
- Hub Diameter3.2500 in
- Keyway Size5/16 X 5/32 in
- Pitch Diameter4.0820 in
- Tooth Width0.4590 in
- Weight2.21 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethNon-Hardened Teeth
- Manufacturer Upc Number781711218167
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth17
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO781711218167