Motion
60BS17 1 5/8

TSUBAKI (UST)
60BS17 1 5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.6250 in Bore , 17 Teeth
Mi Item #00171429
MFR #60BS17 1 5/8
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60BS17 1 5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.6250 in Bore , 17 Teeth
Mi Item #00171429
MFR #60BS17 1 5/8

Mfr description
60B17F 1-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Caliper Diameter
    3.5950 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    4.4600 in
  • Pitch Diameter
    4.0820 in
  • Tooth Width
    0.4590 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039331823
  • Number Of Teeth  
    17
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)