Motion
520MS X 100P
Roller Chain - Motorcycle Series, 520 / 5/8 in Pitch, 100 pitches Length
Mi Item #00171481
MFR #520MS X 100P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Motorcycle Series, 520 / 5/8 in Pitch, 100 pitches Length
Mi Item #00171481
MFR #520MS X 100P

Mfr description
520 MS 100 PITCHES MOTORCYCLE CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 pitches
  • Weight
    3.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    520 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Motorcycle
  • UPC_NO
    716647248155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)