Motion
DMD-520-1R-130NZE

DIAMOND CHAIN COMPANY
DMD-520-1R-130NZE

Roller Chain - Motorcycle Series, 520 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 130 pitches Length
MI ITEM #00171539
MFR #DMD-520-1R-130NZE
List Price$238.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-520-1R-130NZE

Roller Chain - Motorcycle Series, 520 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 130 pitches Length
MI ITEM #00171539
MFR #DMD-520-1R-130NZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.31/each for your price

Overview

Mfr description
520 MS 130 PITCHES MOTORCYCLE CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Motorcycle
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    130 pitches
  • Inside Width
    1/4 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.77 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6600 lbs
  • Chain Number & Pitch
    520 / 5/8 in
  • Manufacturer Catalog Number
    XMC-1348-130P
  • Weight
    4.27 lbs
  • UPC_NO
    716647261604
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought