Motion
60B20F-1 1/8

TSUBAKI (UST)
60B20F-1 1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.1250 in Bore , 20 Teeth, Non-Hardened Teeth
MI ITEM #00171610
MFR #60B20F-1 1/8
Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B20F-1 1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.1250 in Bore , 20 Teeth, Non-Hardened Teeth
MI ITEM #00171610
MFR #60B20F-1 1/8

Mfr description
60B20F 1-1/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Caliper Diameter
    4.3250 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.6250 in
  • Outside Diameter  
    5.1900 in
  • Pitch Diameter
    4.7940 in
  • Tooth Width
    0.4590 in
  • Weight
    4.84 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039332066
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039332066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)