Motion
60B22F-1
Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.0000 in Bore , 22 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00171709
MFR #60B22F-1
Your Price$113.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.0000 in Bore , 22 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00171709
MFR #60B22F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.60/each(List $156.77)

Overview

Mfr description
60B22F-1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.27 in
  • Tooth Width
    0.459 in
  • Hub Type
    B
  • Keyway Size
    1/4 x 1/8 in
  • Weight
    5.90 lbs
  • UPC_NO
    097039332325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text