Motion
60B36F-2 3/16

TSUBAKI (UST)
60B36F-2 3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 36 Teeth, Non-Hardened Teeth
Mi Item #00171938
MFR #60B36F-2 3/16
Price$166.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B36F-2 3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 36 Teeth, Non-Hardened Teeth
Mi Item #00171938
MFR #60B36F-2 3/16

Mfr description
60B36F 2-3/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Caliper Diameter
    8.1370 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    9.0200 in
  • Pitch Diameter
    8.6060 in
  • Tooth Width
    0.4590 in
  • Weight
    11.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039333834
  • Number Of Teeth  
    36
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039333834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)