Motion
6040X 1 15/16

BROWNING
6040X 1 15/16

1143882 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.9375 in Bore , 40 Teeth, Steel Material
MI ITEM #00171971
MFR #6040X 1 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6040X 1 15/16

1143882 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.9375 in Bore , 40 Teeth, Steel Material
MI ITEM #00171971
MFR #6040X 1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6040 X 1-15/16 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    60 / 3/4 in
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    9.5590 in
  • Tooth Width
    0.459 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Hub Projection
    0.7969 in
  • Keyway Size
    1/2 X 1/4
  • Weight
    11.10 lbs
  • Manufacturer Catalog Number
    6040X 1 15/16
  • Manufacturer Upc Number
    662289407040
  • UPC_NO
    662289407040
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text