Motion
80B9F-1
Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 9 Teeth, Non-Hardened Teeth
Mi Item #00172041
MFR #80B9F-1
Price$49.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 9 Teeth, Non-Hardened Teeth
Mi Item #00172041
MFR #80B9F-1

Mfr description
80B9F-1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    2.2540 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    1.3130 in
  • Outside Diameter  
    3.3500 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.5750 in
  • Weight
    1.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039337832
  • Number Of Teeth  
    9
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039337832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)