Motion
80B9F-1C
Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.1875 in Bore , 9 Teeth
Mi Item #00172054
MFR #80B9F-1C
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.1875 in Bore , 9 Teeth
Mi Item #00172054
MFR #80B9F-1C

Mfr description
80B9F-1 3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    2.2540 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    1.3130 in
  • Outside Diameter  
    3.3500 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.5750 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039338327
  • Number Of Teeth  
    9
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039338327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)