Motion
80B10F 1+3/16

TSUBAKI (UST)
80B10F 1+3/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1875 in Bore , 10 Teeth, Steel Material
MI ITEM #00172078
MFR #80B10F 1+3/16
List Price$72.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B10F 1+3/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1875 in Bore , 10 Teeth, Steel Material
MI ITEM #00172078
MFR #80B10F 1+3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.09/each for your price

Overview

Mfr description
80B10F 1-3/16 HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    3.2360 in
  • Caliper Diameter
    2.6110 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    2.5630 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    2.05 lbs
  • Manufacturer Upc Number
    097039337856
  • UPC_NO
    097039337856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text