Motion
80BS15HT 1 1/8
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 1.1250 in Bore , 15 Teeth, Steel Material, With Hardened Teeth
MI ITEM #00172464
MFR #80BS15HT 1 1/8
Your Price$164.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 1.1250 in Bore , 15 Teeth, Steel Material, With Hardened Teeth
MI ITEM #00172464
MFR #80BS15HT 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.72/each(List $176.73)

Overview

Mfr description
80BS15HT 1 1/8 "SABERTOOTH" - KW & 2 SS
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • 2 set screws-keyed on centerline of tooth
  • Enhanced depth and location of heat treatment increases life of part.

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    4.8097 in
  • Caliper Diameter
    4.1584 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    3-13/16 in
  • Hub Outside Diameter
    3.5000 in
  • Hub Projection
    0.9219 in
  • Chain Number
    80
  • Number Of Set Screws
    2
  • Set Screw Size
    .313-18 X .313 in
  • Set Screw Location
    2SS, KEYWAY & 90°
  • Keyway Size
    1/4 X 1/8 in
  • Stocked Finished Bore
    1 1/8 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    5.7500 in
  • Storage Dimension Width
    5.7500 in
  • Weight
    5.06 lbs
  • Manufacturer Upc Number
    697950163840
  • UPC_NO
    697950163840
  • Manufacturer Catalog
  • Tooth Thickness
    0.575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text