Motion
40BTL14
TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
MI ITEM #00172802
MFR #40BTL14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
MI ITEM #00172802
MFR #40BTL14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40BTL14 1008 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    14
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    0.8750 in
  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    2.2470 in
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text