Motion
40BTL15H-1008 SPKT

DODGE
40BTL15H-1008 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 15 Teeth, 1008 Bushing, Steel Material
MI ITEM #00172811
MFR #40BTL15H-1008 SPKT
Your Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BTL15H-1008 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 15 Teeth, 1008 Bushing, Steel Material
MI ITEM #00172811
MFR #40BTL15H-1008 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.19/each(List $73.33)

Overview

Mfr description
40BTL15H-1008 SPKT 100501

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    15
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Bushing Bore Range
    1/2 to 1 in
  • Outside Diameter
    2.6520 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    2.405 in
  • Overall Width
    0.88 in
  • Hub Diameter
    1.81 in
  • Country of Origin
    CN
  • UPC_NO
    782475048342
  • Manufacturer Catalog Number
    100501
  • Weight
    0.44 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text