Motion
H40TB16

BROWNING
H40TB16

3790318 TL Bushed Sprocket - Taper Locking, 40 / 1/2 in, 16 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
Mi Item #00172829
MFR #H40TB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40TB16

3790318 TL Bushed Sprocket - Taper Locking, 40 / 1/2 in, 16 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
Mi Item #00172829
MFR #H40TB16

Mfr description
H40TB16 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.0000 in
  • Bushing Size
    1008
  • Hub Diameter
    2.0660 in
  • Length Through Bore
    0.8750 in
  • Outside Diameter
    2.8140 in
  • Overall Width
    0.8750 in
  • Pitch Diameter
    2.5630 in
  • Tooth Width
    0.2840 in
  • Weight
    0.58 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H40TB16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289188918
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289188918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)