Specifications
Dimensions
- Bushing Bore Range0.5000 to 1.2500 in
- Bushing Size1210
- Length Through Bore1.0000 in
- Pitch Diameter3.0380 in
- Tooth Width0.2840 in
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch40 / 1/2 in
- Hardened TeethYes
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth19
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets