Motion
40BTL20H
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 20 Teeth, 1610 Bushing
Mi Item #00172881
MFR #40BTL20H
Price$61.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 20 Teeth, 1610 Bushing
Mi Item #00172881
MFR #40BTL20H

Mfr description
40BTL20 1610 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.89/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Weight
    0.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)