Motion
40BTL21H
TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 21 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172892
MFR #40BTL21H
Price$66.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 21 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172892
MFR #40BTL21H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.36/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Length Through Bore
    1.0000 in
  • Pitch Diameter
    3.3550 in
  • Tooth Width
    0.2840 in
  • Weight
    0.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    097039375445
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375445

Overview

Mfr description
40BTL21 1610 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text