Motion
40BTL22H
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 22 Teeth, 1610 Bushing
Mi Item #00172904
MFR #40BTL22H
Price$95.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 22 Teeth, 1610 Bushing
Mi Item #00172904
MFR #40BTL22H

Mfr description
40BTL22 1610 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.94/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Weight
    0.90 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)