Motion
40BTL23H-1610 SPKT

DODGE
40BTL23H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 23 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172908
MFR #40BTL23H-1610 SPKT
Your Price$103.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BTL23H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 23 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172908
MFR #40BTL23H-1610 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.65/each(List $119.21)

Overview

Mfr description
40BTL23H-1610 SPKT 100509

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Outside Diameter
    3.9380 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    3.672 in
  • Overall Width
    1 in
  • Hub Diameter
    3 in
  • Country of Origin
    CN
  • UPC_NO
    782475048427
  • Manufacturer Catalog Number
    100509
  • Weight
    1.13 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text