Motion
40BTL23H
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 23 Teeth, 1610 Bushing
MI ITEM #00172917
MFR #40BTL23H
Price$94.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 23 Teeth, 1610 Bushing
MI ITEM #00172917
MFR #40BTL23H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.67/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Weight
    1.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375469

Overview

Mfr description
40BTL23 1610 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text