Motion
40BTL25
TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 25 Teeth, 1610 Bushing, Steel Material
Mi Item #00172934
MFR #40BTL25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 25 Teeth, 1610 Bushing, Steel Material
Mi Item #00172934
MFR #40BTL25

Mfr description
40BTL25 1610 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Length Through Bore
    1.0000 in
  • Pitch Diameter
    3.9890 in
  • Tooth Width
    0.2840 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Yes
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)