Motion
40BTL26H
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 26 Teeth, 1610 Bushing, Steel Material
Mi Item #00172950
MFR #40BTL26H
Price$83.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 26 Teeth, 1610 Bushing, Steel Material
Mi Item #00172950
MFR #40BTL26H

Mfr description
40BTL26 1610 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.84/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    4.4180 in
  • Overall Width
    1 in
  • Pitch Diameter
    4.148 in
  • Tooth Width
    0.284 in
  • Weight
    1.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)