Motion
40BTL30H
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 30 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172974
MFR #40BTL30H
Your Price$110.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 30 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172974
MFR #40BTL30H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$110.86/each(List $127.49)

Overview

Mfr description
40BTL30 1610 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Outside Diameter
    5.0570 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    4.783 in
  • Overall Width
    1 in
  • Hub Diameter
    3 in
  • UPC_NO
    097039375513
  • Weight
    1.90 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text