Motion
40BTL32-1610 SPKT

DODGE
40BTL32-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 32 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172976
MFR #40BTL32-1610 SPKT
Price$141.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BTL32-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 32 Teeth, 1610 Bushing, Steel Material
MI ITEM #00172976
MFR #40BTL32-1610 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.88/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Bushing Size
    1610
  • Hub Diameter
    3 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    5.3760 in
  • Overall Width
    1 in
  • Pitch Diameter
    5.101 in
  • Tooth Width
    0.284 in
  • Weight
    2.10 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100515
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475048489

Overview

Mfr description
40BTL32-1610 SPKT 100515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text