Motion
40BTL32
TL Bushed Sprocket - 32 Teeth, 1610 Bushing
Mi Item #00172981
MFR #40BTL32
Price$97.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 32 Teeth, 1610 Bushing
Mi Item #00172981
MFR #40BTL32

Mfr description
40BTL32 1610 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.26/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Caliper Diameter
    4.7880 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    5.3770 in
  • Pitch Diameter
    5.1010 in
  • Tooth Thickness
    0.2840 in
  • Weight
    1.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039371744
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)