Motion
40TB36

BROWNING
40TB36

3746542 TL Bushed Sprocket - Taper Locking, 40 / 1/2 in, 36 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
MI ITEM #00172989
MFR #40TB36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40TB36

3746542 TL Bushed Sprocket - Taper Locking, 40 / 1/2 in, 36 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
MI ITEM #00172989
MFR #40TB36

Mfr description
40TB36 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    6.0200 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    5.7370 in
  • Tooth Width
    0.2840 in
  • Weight
    2.46 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3746542
  • Manufacturer Upc Number
    662289606320
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289606320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)