Motion
40BTL40
TL Bushed Sprocket - 40 Teeth, 1610 Bushing
MI ITEM #00173002
MFR #40BTL40
Price$127.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 40 Teeth, 1610 Bushing
MI ITEM #00173002
MFR #40BTL40

Mfr description
40BTL40 1610 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.30/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Caliper Diameter
    6.0610 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    6.6530 in
  • Pitch Diameter
    6.3730 in
  • Tooth Thickness
    0.2840 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039371775
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)