Motion
40BTL42
TL Bushed Sprocket - 42 Teeth, 1610 Bushing, Steel Material
Mi Item #00173009
MFR #40BTL42
Price$145.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 42 Teeth, 1610 Bushing, Steel Material
Mi Item #00173009
MFR #40BTL42

Mfr description
40BTL42 1610 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.71/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Caliper Diameter
    6.3790 in
  • Hub Diameter
    3 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    6.9720 in
  • Overall Width
    1 in
  • Pitch Diameter
    6.691 in
  • Tooth Thickness
    0.2840 in
  • Tooth Width
    0.284 in
  • Weight
    2.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039371782
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)