Motion
40TB70

BROWNING
40TB70

3746617 TL Bushed Sprocket - Taper Locking, 40 / 1/2 in, 70 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173036
MFR #40TB70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40TB70

3746617 TL Bushed Sprocket - Taper Locking, 40 / 1/2 in, 70 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173036
MFR #40TB70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40TB70 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    11.4330 in
  • Pitch Type
    Single
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    11.1450 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5625 in
  • Hub Projection
    0.9660 in
  • Manufacturer Upc Number
    662289606405
  • UPC_NO
    662289606405
  • Manufacturer Catalog Number
    40TB70
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    8.85 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text